Thermal transfer printer labels, type B-449
Removable printer labels, B-449, THT-5-449-10, PP, Acrylic, Thermal transfer, White, 360X-Plus II, 25×12 mm, 10000 labels/roll
BRDY067109
: BRADY
Printable, removable PP labels for thermal transfer printers.
- Printer model:360X-Plus II
- Printing method:Thermal transfer
- Type:B-449
- Colour:White
- Description:Removable printer labels
- Dimensions:25×12 mm
- Material:PP
- Seq:01
- Model:THT-5-449-10
- Packed:10000 labels/roll
- Adhesive:Acrylic
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



