Capillary columns, HP-5
Capillary, HP-5, 0,18 µm, 0,18 mm, 20 m
Katalógové číslo HEWL19091J-577LTM
Dodávateľ: AGILENT HEWLETT PACKARD
Prejsť na:
Product Details & Documents
These are excellent general purpose columns.
- Non-polar
- Wide range of applications
- High temperature limit
- Bonded and cross-linked
- Solvent rinsable
- Wide range of column dimensions available
(5%-Phenyl)-methylpolysiloxane
Špecifikácie
- Column Format:Capillary
- Film thickness:0,18 µm
- Ø int.:0,18 mm
- Length:20 m
- Seq:12
- Phase:HP-5



