Heating tapes, HBV
Heating tape HBV, 2,5 m length, 600 W
Catalog # HORS020335
Supplier: HORST
Jump to:
Product Details & Documents
The heating tape comes with 1,4301 (V2A) stainless steel protective braid and multiple electrical glass-yarn insulation. This braid minimises the release of fibres.
- Nominal temperature: 450 °C
- Nominal voltage: ~230 V
- Thickness×Breadth: 5×30 mm
Specifications
- Description:Heating tape HBV, 2,5 m length, 600 W
- Seq:05
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



