Hydrogen generators, Precision Hydrogen series
Precision Hydrogen, 450cc, 450 ml/min, 380×540×406 mm
Catalog # 564-0172
Supplier: PEAK SCIENTIFIC
Jump to:
Product Details & Documents
Precision Hydrogen series hydrogen generators are suitable for carrier gas and flame gas at standard detection limits. Hydrogen purity: 99,9995%.
- Proven PEM Technology generates hydrogen safely and reliably
- Desiccant dryers ensure high level of purity
- Automatic loading pump as standard
- Maintenance limited to replacing de-ioniser cartridge and silica gel
- Internal leak detection with automatic shutdown features
Delivery pressure: 0 to 6,9 bar
Specifications
- Flow rate:450 ml/min
- Seq:04
- W×D×H:380×540×406 mm
- Type:Precision Hydrogen, 450cc
Accessories
Product Information
- Catalog #AvailabilityPrice
- Deioniser column
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



