Volumetric flasks, class A
500 ml, 19/26, 0,250 ± ml
Catalog # GLAS129.234.08
Supplier: GLASSCO
Jump to:
Product Details & Documents
Borosilicate glass 3.3, clear, with hollow glass stopper.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
- Autoclavable at 121 °C
Certifications: According to DIN 12664 and ISO 1042.
Specifications
- NS:19/26
- Capacity:500 ml
- Seq:09
- Tolerance:0,250 ± ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



