Volumetric flasks, class A
250 ml, 14/23, 0,150 ± ml
Catalog # GLAS129.234.07
Supplier: GLASSCO
Jump to:
Product Details & Documents
Borosilicate glass 3.3, clear, with hollow glass stopper.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
- Autoclavable at 121 °C
Certifications: According to DIN 12664 and ISO 1042.
Specifications
- NS:14/23
- Capacity:250 ml
- Seq:08
- Tolerance:0,150 ± ml



