Volumetric flasks, class A
25 ml, 10/19, 0,040 ± ml
Catalog # GLAS129.234.03
Supplier: GLASSCO
Jump to:
Product Details & Documents
Borosilicate glass 3.3, clear, with hollow glass stopper.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
- Autoclavable at 121 °C
Certifications: According to DIN 12664 and ISO 1042.
Specifications
- NS:10/19
- Capacity:25 ml
- Seq:04
- Tolerance:0,040 ± ml



