Volumetric flasks, class A
10 ml, 10/19, 0,025 ± ml
Catalog # GLAS129.234.02
Supplier: GLASSCO
Jump to:
Product Details & Documents
Borosilicate glass 3.3, clear, with hollow glass stopper.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
- Autoclavable at 121 °C
Certifications: According to DIN 12664 and ISO 1042.
Specifications
- NS:10/19
- Capacity:10 ml
- Seq:02
- Tolerance:0,025 ± ml



