Order Entry
Slovakia
Orders LinkContactUsLinkComponent
Sedimentation cones, Imhoff type

Sedimentation cones, Imhoff type

Imhoff cones 1000 ml, graduation in swiss, with stopcock
Catalog # VTRB632432440244
Supplier:   KAVALIER
Sedimentation cones, Imhoff type
Catalog # VTRB632432440244
Supplier:  KAVALIER
Sedimentation cones, Imhoff type
Sedimentation cones, Imhoff type

Imhoff cones 1000 ml, graduation in swiss, with stopcock

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Borosilicate glass, clear.

  • Autoclavable at 121 °C
  • Available in three versions

Ø×H: 118×470 mm

Specifications
  • Type:
    with stopcock
  • Description:
    Imhoff cones 1000 ml, graduation in swiss
  • Seq:
    06