Sedimentation cones, Imhoff type
Imhoff cones 1000 ml, graduation in german, with closed tip
Catalog # VTRB632432430144
Supplier: KAVALIER
Jump to:
Product Details & Documents
Borosilicate glass, clear.
- Autoclavable at 121 °C
- Available in three versions
Ø×H: 118×470 mm
Specifications
- Type:with closed tip
- Description:Imhoff cones 1000 ml, graduation in german
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



