Sample vials, amber, without caps, KIMBLE®
12,00 ml, 19×65 mm, Amber, No, 15-425
Catalog # SCERSP60815-1965
Supplier: SCHERF PRAZISION
Jump to:
Product Details & Documents
These amber screw thread sample vials without closures are manufactured from 51 expansion borosilicate glass.
: Meets USP Type I
Specifications
- Cap included:No
- Cap Size:15-425
- Ø×H:19×65 mm
- Capacity:12,00 ml
- Colour:Amber



