Hydrometers for petroleum
0,900 – 0,950 g/ml, 0,0005 g/ml, 20 °C / 15 °C, 335 mm
Catalog # 614-0508
Supplier: Alla France
Jump to:
Product Details & Documents
These hydrometers for the petroleum industry have been designed with reading below the meniscus.
Certifications: ISO 649, NF 35511, BS 718, DIN 12791.
Informace pro objednávání: Traceable® three point calibration works certificate or official laboratory three point calibration certificate are available.
Specifications
- Length:335 mm
- Calibration temperature:20 °C / 15 °C
- Division:0,0005 g/ml
- Range:0,900 – 0,950 g/ml
- Cat. No.:614-0508



