Order Entry
Slovakia
Orders LinkContactUsLinkComponent
Hydrometers for petroleum

Hydrometers for petroleum

0,800 – 0,850 g/ml, 0,0005 g/ml, 20 °C / 15 °C, 335 mm
Catalog # 614-0500
Supplier:   Alla France
Hydrometers for petroleum
Catalog # 614-0500
Supplier:  Alla France
Hydrometers for petroleum
Hydrometers for petroleum

0,800 – 0,850 g/ml, 0,0005 g/ml, 20 °C / 15 °C, 335 mm

Price
82,20 €
Log in for availability
1 * 1 items
Product Details & Documents

These hydrometers for the petroleum industry have been designed with reading below the meniscus.

Certifications: ISO 649, NF 35511, BS 718, DIN 12791.

Ordering information: Traceable® three point calibration works certificate or official laboratory three point calibration certificate are available.

Specifications
  • Length:
    335 mm
  • Calibration temperature:
    20 °C / 15 °C
  • Division:
    0,0005 g/ml
  • Range:
    0,800 – 0,850 g/ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.