Hydrometers for petroleum
0,750 – 0,800 g/ml, 0,0005 g/ml, 20 °C / 15 °C, 335 mm
Catalog # 614-0501
Supplier: Alla France
Jump to:
Product Details & Documents
These hydrometers for the petroleum industry have been designed with reading below the meniscus.
Certifications: ISO 649, NF 35511, BS 718, DIN 12791.
Ordering information: Traceable® three point calibration works certificate or official laboratory three point calibration certificate are available.
Specifications
- Length:335 mm
- Calibration temperature:20 °C / 15 °C
- Division:0,0005 g/ml
- Range:0,750 – 0,800 g/ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



