TLC plates, polyamide-6, polyester sheets, POLYGRAM®
POLYAMIDE-6, Polyamide 6, 50×200 mm, 100 µm
Catalog # 552-0151
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
Polyamide 6 layers are available as POLYGRAM® polyester sheets with or without fluorescent indicator. The separation mechanism based on hydrogen bonds to amide groups of the polymer matrix as well as on ionic, dipol and electron donor/acceptor interactions.
- Alternative selectivity to silica 60
Application includes natural compounds, phenols, carboxylic acids, aromatic nitro compounds and especially amino acids.
Polyamide 6: ε-polycaprolactam.
Documents
Thin Layer Chromatography.pdf
Additional Product Details
Specifications
- Coating material:Polyamide 6
- Layer thickness:100 µm
- Plate size:50×200 mm
- Description:POLYAMIDE-6
- Seq:01
- Fluorescent indicator:No
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



