Capillary columns, HP-5
Capillary, HP-5, 5,00 µm, 0,53 mm, 30 m
Katalógové číslo HEWL19095J-623
Dodávateľ: AGILENT HEWLETT PACKARD
Prejsť na:
Product Details & Documents
These are excellent general purpose columns.
- Non-polar
- Wide range of applications
- High temperature limit
- Bonded and cross-linked
- Solvent rinsable
- Wide range of column dimensions available
(5%-Phenyl)-methylpolysiloxane
Špecifikácie
- Column Format:Capillary
- Film thickness:5,00 µm
- Ø int.:0,53 mm
- Length:30 m
- Seq:58
- Phase:HP-5
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



