Capillary columns, HP-5
Capillary, HP-5, 0,25 µm, 0,25 mm, 30 m
Catalog # 558-0242
Supplier: AGILENT HEWLETT PACKARD
Jump to:
Product Details & Documents
These are excellent general purpose columns.
- Non-polar
- Wide range of applications
- High temperature limit
- Bonded and cross-linked
- Solvent rinsable
- Wide range of column dimensions available
(5%-Phenyl)-methylpolysiloxane
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,25 mm
- Length:30 m
- Seq:2
- Phase:HP-5
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



