Order Entry
Slovakia
ContactUsLinkComponent
 
Magnetic hotplate stirrer, Mini
Catalog # HECH42073004
undefined
Magnetic hotplate stirrer, Mini
Catalog # HECH42073004

Specifications

  • Temperature range:
    Ambient…250 °C
  • Description:
    Mini magnetic stirrer with eloxal heating plate
  • Model:
    Mini
  • Speed range:
    10 - 1200 min⁻¹
  • W×D×H:
    110×100×80 mm
  • Heat output:
    160 W
  • Plate dimensions:
    90×90 mm
  • Plate material:
    Aluminium
  • Power consumption:
    45 W
  • Pk:
    1

Specifications

About this item

This magnetic stirrer with heating plate is made of anodised aluminium.

  • Low energy consumption
Delivery: Supplied with 1,5 m cable and safety plug.