Ultra micro cuvettes
Ultra micro, 15 mm, 2,5 µl, 5 mm, Quartz
Catalog # HEWL5063-6564
Supplier: AGILENT HEWLETT PACKARD
Jump to:
Product Details & Documents
Ultra micro cuvettes for 8453 UV/Vis spectrophotometers.
Specifications
- Path length:5 mm
- Type:Ultra micro
- Volume:2,5 µl
- Window material:Quartz
- Height:15 mm
- Seq:002
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



