Order Entry
Slovakia
ContactUsLinkComponent
 
 
 
 
Antimony(III) chloride ACS
 
undefined
 
 
 
Antimony(III) chloride ACS

 

  • Appearance:
    Semitransparent colorless Adhering crystals (May have a pink hue)
  • Titration Iodimetric:
    ≥99.0 %
  • Sulfate (SO4):
    ≤0.005 %
  • Arsenic (As):
    ≤0.02 %
  • Calcium (Ca):
    ≤0.005 %
  • Copper (Cu):
    ≤0.001 %
  • Iron (Fe):
    ≤0.002 %
  • Lead (Pb):
    ≤0.005 %
  • Potassium (K):
    ≤0.01 %
  • Sodium (Na):
    ≤0.02 %
  • Insoluble matter:
    ≤0.05 % (in chloroform)

 

 

Frequently Bought Together