Order Entry
Slovakia
ContactUsLinkComponent
Sodium cyanide 98% for analysis
Corrosive
Toxic
Health
Environment
Sodium cyanide 98% for analysis
Certificates
undefined
Corrosive
Toxic
Health
Environment
Sodium cyanide 98% for analysis

Specification Test Results

  • Appearance:
    White Crystalline powder and/or chunks
  • Titration Argentometric:
    ≥97 %
  • Chloride (Cl):
    ≤0.025 %
  • Sulfide (S):
    ≤0.003 %
  • Thiocyanate (SCN):
    ≤0.05 %
  • Phosphate (PO4):
    ≤0.01 %
  • Sulfate (SO4):
    ≤0.025 %
  • Copper (Cu):
    ≤0.002 %
  • Iron (Fe):
    ≤0.01 %
  • Lead (Pb):
    ≤0.001 %
  • Potassium (K):
    ≤0.2 %
  • Zinc (Zn):
    ≤0.02 %
  • Insoluble matter:
    ≤0.01 % (in water)

Specification Test Results

Related Information

Frequently Bought Together