Order Entry
Slovakia
ContactUsLinkComponent
 
 
 
2-Propanol 99.5% for molecular biology DNase-, RNase-, protease-free
 
undefined
 
 
2-Propanol 99.5% for molecular biology DNase-, RNase-, protease-free
 

 

  • Appearance:
    Clear liquid
  • Water:
    ≤0.05 % (Coulometric)
  • GC:
    ≥99.5 %
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.0005 %
  • Dnase,Rnase,Protease activity:
    none detected
  • Copper (Cu):
    ≤1 ppm
  • Iron (Fe):
    ≤1 ppm
  • Nickel (Ni):
    ≤1 ppm
  • Heavy metals (as Pb):
    ≤1 ppm
  • Acidity (CH3COOH):
    ≤0.003 %

 

Frequently Bought Together