Order Entry
Slovakia
ContactUsLinkComponent
Formic acid 97% ACS
Corrosive
Flammable
Toxic
Formic acid 97% ACS
Certificates
undefined
Corrosive
Flammable
Toxic
Formic acid 97% ACS

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.3690 to 1.3710 (20°C, 589 nm)
  • Color scale:
    ≤15 APHA
  • Residue after evaporation:
    ≤0.003 %
  • Titration with NaOH:
    ≥96.0 %
  • Dilution test:
    passes test
  • Chloride (Cl):
    ≤0.001 %
  • Sulfite (SO3):
    passes test
  • Sulfate (SO4):
    ≤0.003 %
  • Ammonium (NH4):
    ≤0.005 %
  • Iron (Fe):
    ≤0.001 %
  • Heavy metals (as Pb):
    ≤0.001 %
  • Free acid (CH3COOH):
    ≤0.4 %

Specification Test Results

Related Information

Frequently Bought Together