Order Entry
Slovakia
ContactUsLinkComponent
 
Magnesium chloride hexahydrate 99% for analysis
 
undefined
Magnesium chloride hexahydrate 99% for analysis
 

 

  • Environmentally Preferable:

 

 

  • Appearance:
    White Crystalline powder
  • Titration Complexometric:
    98.5 to 101.5 %
  • Sulfate (SO4):
    ≤100 ppm
  • Aluminium (Al):
    ≤1 ppm
  • Ammonium (NH4):
    ≤50 ppm
  • Arsenic (As):
    ≤2 ppm
  • Barium (Ba):
    ≤20 ppm
  • Calcium (Ca):
    ≤1000 ppm
  • Copper (Cu):
    ≤10 ppm
  • Iron (Fe):
    ≤5 ppm
  • Lead (Pb):
    ≤10 ppm
  • Potassium (K):
    ≤3000 ppm
  • Sodium (Na):
    ≤5000 ppm
  • Zinc (Zn):
    ≤10 ppm
  • Free acid (HCl):
    ≤0.02 %
  • Free alkali:
    ≤0.01 % (MgO)

 

 

Frequently Bought Together