Order Entry
Slovakia
ContactUsLinkComponent
Barium chloride dihydrate 99+% ACS
Barium chloride dihydrate 99+% ACS
Certificates
undefined
Barium chloride dihydrate 99+% ACS

Specification Test Results

  • Appearance:
    White Crystalline powder or crystals
  • Titration Complexometric:
    ≥99.0 %
  • Loss on drying:
    14.0 % to 16.0 % (150°C)
  • pH:
    5.2 to 8.2 (5 % at 25.0°C)
  • Calcium (Ca):
    ≤0.05 %
  • Iron (Fe):
    ≤2 ppm
  • Potassium (K):
    ≤0.0025 %
  • Sodium (Na):
    ≤0.005 %
  • Strontium (Sr):
    ≤0.1 %
  • Heavy metals (ICP-OES):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %
  • Oxidizing substance (as NO3):
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together