Vortex mixers, MS 3
Supplier: IKA JANKE KUNKEL
Certificates
About this item
Compact universal mixers suitable for shaking tasks with all small vessels and microtitre plates. These mixers feature two operating modes.
- Continuous or touch operation with standard attachment, in addition MS 3 digital offers timed mode
- Attachment detection
- MS 3 digital has a timer with countdown function, range 1 s to 999 min
Mode A (safe mode with attachment detection) means the maximum speed of 3000 min⁻¹ is only reached using the standard attachment in touch mode. If other attachments are used, the speed is limited to 1300 min⁻¹.
Mode B (without attachment detection) means a speed of 3000 min⁻¹ is possible using all attachments. Mixers are stable at all speed ranges and have sturdy zinc, die-cast casing.
IP protection class according to DIN EN 60529: IP 21
Certifications: IP protection class according to DIN EN 60529: IP 21.
Delivery: MS 3 basic is supplied with standard attachment for test tubes or small vessels up to 50 mm, universal attachment for various foam inserts, and one hand insert for use with universal attachment. MS 3 digital is supplied with the above and in addition includes the microtitre plate attachment and test tube insert with six holes of Ø 12 mm.
Specifications
- Catalog No:
- 444-2541
- 444-2544
- Model:
- MS 3 digital
- MS 3 basic
- Shaking motion:
- Orbital
- Orbital
- Orbit:
- 4,5 mm
- 4,5 mm
- Speed range:
- 0 - 3000 min⁻¹
- 0 - 3000 min⁻¹
- Max. capacity:
- 0,5 kg, including attachment
- 0,5 kg, including attachment
- Motor rating input/output:
- 10/8 W
- 10/8 W
- W×D×H:
- 148×205×63 mm
- 148×205×63 mm
- Weight:
- 2,9 kg
- 2,9 kg
Specifications
Frequently Bought Together