Graduated pipettes, BLAUBRAND®, type 3, Class AS, total delivery
Supplier: BRAND
Certificates
About this item
AR-Glas®.
- Calibrated to deliver (TD, Ex), type 3: Zero on top
- Marks and inscriptions in high contrast blue enamel
- Waiting time 5 seconds
- Incl. one batch certificate
- On request also available with an individual certificate, USP individual certificate or DAkks calibration certificate
DIN EN ISO 835
Length: 360 ±10 mm except for 25 and 50 ml pipettes: 450 ±10 mm.
Certifications: DIN EN ISO 835. DE-M marking.
Caution: * With cotton plug end
** In addition to the ISO range
*** In addition to the ISO range, no DE-M marking
** In addition to the ISO range
*** In addition to the ISO range, no DE-M marking
Frequently Bought Together