Order Entry
Slovakia
ContactUsLinkComponent
SCHOTT Tubular Glass Injection Vials
SCHOTT Tubular Glass Injection Vials
  VITUVCDIN20R
 :  VITRUM
SCHOTT Tubular Glass Injection Vials
  VITUVCDIN20R
 :  VITRUM

 

  • Ø×H:
    30×35 mm
  • Capacity:
    20,00 ml
  • Colour:
    Clear
  • Description:
    Tubular glass vials, 45 mm, 20 mm neck outer diameter, 12,60 mm Int.Ø
  • Seq:
    02
  • Thickness:
    1,2 mm
  • Pk:
    99

 

 

Clear and amber neutral Type I/Type 1 tubular glass vials and lyophilisation (Lyo) vials.

  • Glass vials produced by SCHOTT using SCHOTT Fiolax® neutral Type I glass tubing
  • Standard 13 mm and 20 mm crimp neck finishes
  • 100% camera inspection of dimensional parameters
  • Vials compliant with EP, JP and USP
 : Manufactured and packed according to ISO 9001 and ISO 15378.