Order Entry
Slovakia
ContactUsLinkComponent
Ultra Chemical Resistant Tubing for Tygon® Ink 1000
Ultra Chemical Resistant Tubing for Tygon® Ink 1000
Catalog # VERNA0C1S1520
Ultra Chemical Resistant Tubing for Tygon® Ink 1000
Catalog # VERNA0C1S1520

Specifications

  • Tubing ext.Ø:
    8 mm
  • Tubing int.Ø:
    6 mm
  • Wall thickness:
    1 mm
  • Length:
    15 m
  • Bend radius:
    19,1 mm
  • Working pressure:
    23 - 50 °C
  • Pk:
    15 m

Specifications

About this item

For UV inks in particular, UV blocking properties is an industry standard. Tygon® Ink 1000 has shown over an accelerated testing period that it can maintain the ink integrity with our patented technology, making it an ideal candidate for the UV market.

  • Outstanding chemical resistance to small acrylic monomers
  • Flexibility
  • UV blocking
  • Low extractable levels
  • Long service life

Chemical Resistance: In the ink transfer space, chemical compatibility and flexibility are two of the most important criteria for ensuring satisfactory performance. Tygon® Ink 1000 was specially engineered to deliver premium performance in an environment where UV inks are used such as digital printing and 3D printing applications. This product has been tested with a variety of diluents (IBOA, VMOX, HDDA, etc.) and has shown excellent chemical resistance properties over an extended testing phase.

Typical Applications: Digital printing, inkjet printing, wide format printing, packaging printing, 3D printing.

Vacuum rating: 23 °C (mmHg)