Order Entry
Slovakia
ContactUsLinkComponent
 
High performance centrifuges, Avanti™ JXN-26
 
undefined
High performance centrifuges, Avanti™ JXN-26

 

  • Catalog No:
  • 521-4188
  • 521-4192
  • Model:
  • JXN-26
  • JXN-26
  • Max. capacity:
  • 6 L
  • 6 L
  • Max. RCF:
  • 81770 ×g
  • 81770 ×g
  • Max. speed:
  • 26000 min⁻¹
  • 26000 min⁻¹
  • Acceleration/braking profiles:
  • 11/12
  • 11/12
  • Sound level:
  • <62 dBa (1 m in front of the instrument, 1,5 m above the floor)
  • <62 dBa (1 m in front of the instrument, 1,5 m above the floor)
  • Temperature range:
  • −20...+40 °C (in increments of 1 °C)
  • −20...+40 °C (in increments of 1 °C)
  • Electrical:
  • 220 V, 3-phase, 50 Hz, 12 A
  • 220 V, 3-phase, 50 Hz, 12 A
  • W×D×H:
  • 710×860×860 mm
  • 710×860×860 mm
  • Weight:
  • 290 kg
  • 290 kg

 

Rotors

 

Frequently Bought Together