General purpose gloves, DermiFlex A350
Supplier: Portwest
Certificates
About this item
Super light 15 g nylon and elastane liner dipped with soft nitrile foam and PU for the ultimate in comfort, dexterity and sensitivity. Protects against oil in warm, humid conditions.
- Palm dipped to increase dexterity and ventilation
- Nitrile foam coating for excellent grip in wet and dry conditions
- Maximum EN level 4 abrasion
- 15 gauge liner for extra dexterity
- Lightweight and comfortable
- Retail bag which aids presentation for retail sales
- ANSI Cut Level A1
Nylon, elastane, PU, nitrile foam materials used (PU, nitrile foam dipping).
Certifications: AS/NZS 2161 .2, AS/NZS 2161 .3, ANSI/ISEA 105 - 2016 CUT Level (A1) , EN 388:2016 - (4.1.3.1.X.), EN 420.
Specifications
- Catalog No:
- PRTWA350BKRXXL
- PRTWA350BKRXL
- PRTWA350BKRS
- PRTWA350BKRM
- PRTWA350BKRL
- Model:
- A350
- A350
- A350
- A350
- A350
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- Nylon
- Nylon
- Nylon
- Nylon
- Nylon
- Material:
- PU/nitrile
- PU/nitrile
- PU/nitrile
- PU/nitrile
- PU/nitrile
- Finish:
- Palm Dipped
- Palm Dipped
- Palm Dipped
- Palm Dipped
- Palm Dipped
- Gauge:
- 15
- 15
- 15
- 15
- 15
- EN norm:
- EN 388:2016 - (4.1.3.1.X.), EN 420
- EN 388:2016 - (4.1.3.1.X.), EN 420
- EN 388:2016 - (4.1.3.1.X.), EN 420
- EN 388:2016 - (4.1.3.1.X.), EN 420
- EN 388:2016 - (4.1.3.1.X.), EN 420
Specifications
Frequently Bought Together