Gloves, nitrile, Flexo Grip, A310
Supplier: Portwest
Certificates
About this item
The nitrile (pylon) coating on the Flexo Grip glove gives enhanced abrasion resistance. Ideal for auto repair, construction and other sectors.
- Maximum EN level 4 abrasion
- Palm dipped to increase dexterity and ventilation
- 13 gauge liner for a perfect fit
- 100% Breathable seamless liner
- Low linting construction for minimal contamination
- Retail bag which aids presentation for retail sales
ANSI Abrasion level 2 and cut level A1.
Certifications: AS/NZS 2161 .2, AS/NZS 2161 .3, EN 388:2016 - (3.1.2.1.X), ANSI/ISEA 105 - 2011 Abrasion Level (2), EN 420
Specifications
- Catalog No:
- PRTWA310GRWXXL
- PRTWA310GRWM
- PRTWA310R8RXL
- PRTWA310R8RXXL
- PRTWA310R8RS
- PRTWA310GRWS
- PRTWA310GRWXL
- PRTWA310R8RL
- PRTWA310GRWL
- PRTWA310R8RM
- Model:
- A310
- A310
- A310
- A310
- A310
- A310
- A310
- A310
- A310
- A310
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Material:
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Finish:
- Smooth Palm Coating
- Smooth Palm Coating
- Smooth Palm Coating
- Smooth Palm Coating
- Smooth Palm Coating
- Smooth Palm Coating
- Smooth Palm Coating
- Smooth Palm Coating
- Smooth Palm Coating
- Smooth Palm Coating
- EN norm:
- EN 388:2016 - (3.1.2.1.X), EN 420
- EN 388:2016 - (3.1.2.1.X), EN 420
- EN 388:2016 - (3.1.2.1.X), EN 420
- EN 388:2016 - (3.1.2.1.X), EN 420
- EN 388:2016 - (3.1.2.1.X), EN 420
- EN 388:2016 - (3.1.2.1.X), EN 420
- EN 388:2016 - (3.1.2.1.X), EN 420
- EN 388:2016 - (3.1.2.1.X), EN 420
- EN 388:2016 - (3.1.2.1.X), EN 420
- EN 388:2016 - (3.1.2.1.X), EN 420
Specifications
Frequently Bought Together