High visibility coats, H442
: Portwest
High visibility coats made of 100% polyester, designed to offer full protection against the elements with a 100 cm length, and guaranteed to keep the person visible, safe and dry.
- Waterproof with taped seams preventing water penetration
- Reflective tape for increased visibility
- Extra protection against the cold with an extended 100 cm back
- Two pockets for secure storage
- Elasticated cuffs for a secure fit
- 50+ UPF rated fabric to block 98% of UV rays
Practical features include a stud and zip storm flap, pack-away hood, large front pockets for ample storage and a vented back yoke and eyelets for increased breathability.
: EN 343:2019 Class 3:1 X WP 5000 mm, EN ISO 20471 Class 3
: Machine wash warm, mild process. Wash with like colors. Do not bleach. Drip line dry. Do not iron. Do not dry clean.
- Catalog No:
- PRTWH442YERM
- PRTWH442YERS
- PRTWH442YERL
- PRTWH442YERXL
- PRTWH442YERXXL
- Model:
- H442
- H442
- H442
- H442
- H442
- Garment application:
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Fabric:
- Polyester/PVC
- Polyester/PVC
- Polyester/PVC
- Polyester/PVC
- Polyester/PVC
- Weight:
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
Frequently Bought Together