Hi-visibility Warsaw executive waistcoats, Vest-Port, C476
: Portwest
These revolutionary designed executive vests combine the light weight of a waistcoat with the practicality of pockets for warm jacket situations. A clear ID pocket for security passes and cards compliments this unique garment.
- Reflective tape for increased visibility
- Front zip opening for easy access
- Contrast panels for protection against dirt
- Two lower patch pockets
- Phone and pen holder pocket
- D-ring for keys or ID cards
Features include dual ID holder allows use of both portrait and landscape ID card display, radio loop for easy clipping of a radio.
Shell fabric: 100% polyester, warp knit 125 g.
: AS 4602.1 Class D/N; ANSI/ISEA 107: 2015 TYPE O CLASS 1; EN ISO 20471 Class 1
: 60 per box.
- Catalog No:
- PRTWC476YNRXXL
- PRTWC476YNRM
- PRTWC476YNR5XL
- PRTWC476YNRXL
- PRTWC476YNRS
- PRTWC476YNRL
- PRTWC476YNR4XL
- PRTWC476YNRXXXL
- PRTWC476YNRXS
- Model:
- C476
- C476
- C476
- C476
- C476
- C476
- C476
- C476
- C476
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester, warp knit
- 100% polyester, warp knit
- 100% polyester, warp knit
- 100% polyester, warp knit
- 100% polyester, warp knit
- 100% polyester, warp knit
- 100% polyester, warp knit
- 100% polyester, warp knit
- 100% polyester, warp knit
Frequently Bought Together