Screw neck vials, ND13, La-Pha-Pack™
Catalog # 548-3051
Supplier: LA PHA PACK
Specifications
- Cap included:No
- Ø×H:14,7×45 mm
- Capacity:4,00 ml
- Colour:Clear
- Material:Glass
- Seq:01
- Pk:100
Specifications
About this item
These vials are intended for use on instruments from the following manufacturers: Dionex, Shimadzu, Spark, Varian, VWR®/Hitachi, Waters® (Wisp 48 position carousel), etc.
- Any combination of 4 ml screw neck vial ND13, with one of the 13 mm PP screw seals, can be ordered as a 2 in 1 kit
- Barcode labelled vials can also be supplied on request
- For storage purposes, also available with closed top screw seals