Automated cell counter, ADAM-MC2
Catalog # 734-3337
Supplier: NANOENTEK
Specifications
- Model:ADAM-MC2
- Light source:4 W green LED
- Sample volume:13 µl
- Description:Automated cell counter, EU-plug
- Seq:03
- Environmentally Preferable:
- W×D×H:276×277×270 mm
- Concentration:5×10⁴ - 4×10⁶ cells/ml
- Focus:Automatic
- Measurement time:<25 s/test (using 4 channel Accuchip)
- Weight:7 kg
- Pk:1
Specifications
About this item
ADAM-MC2 is an automated fluorescence cell counter that performs cell counting and viability measurements at highest accuracy capable of replacing complex flow cytometry workflows. Combined with the disposable micro-fluidic Accuchip, operation is extremely simple and cost-effective. Utilising the PI (Propidium Iodide) nucleus staining method, most advanced LED optics and CMOS detection technology, ADAM-MC2 is the perfect solution when working with aggregated, irregular shaped or challenging cells like CAR-T cells, CAR-NK cells or adipose-derived stem cells.
- Reports number of total cells, viable cells, non viable cells and cell viability (%)
- Ideal for debris containing clumped or irregular shaped cell populations
- Short counting time of only 25 seconds
- Touch screen control - no additional PC/laptop needed
- Simple, sleek, easy to learn, easy to use software
- Wi-Fi option for sending results straight via email
- Compact, space-saving design
To be used with 4-channel Accuchip slides.
Delivery: AccuChip kit and calibration beads are included with the cell counter.