Order Entry
Slovakia
ContactUsLinkComponent
Potassium hydrogen sulphate 98.5% for analysis
Corrosive
Irritant
Potassium hydrogen sulphate 98.5% for analysis
Certificates
undefined
Corrosive
Irritant
Potassium hydrogen sulphate 98.5% for analysis

Specification Test Results

  • Appearance:
    White Adhering crystals
  • Titration with NaOH:
    98.0 to 102.0 %
  • Chloride (Cl):
    ≤20 ppm
  • Ammonium (NH4):
    ≤20 ppm
  • Calcium (Ca):
    ≤200 ppm
  • Iron (Fe):
    ≤20 ppm
  • Heavy metals (as Pb):
    ≤20 ppm

Specification Test Results

Related Information

Frequently Bought Together