Order Entry
Slovakia
ContactUsLinkComponent
 
Diethylene glycol 99%, extra pure
 
undefined
Diethylene glycol 99%, extra pure
 

 

  • Appearance:
    Clear viscous liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4450 to 1.4480 (20°C, 589 nm)
  • Water:
    ≤0.2 %
  • GC:
    ≥98.5 %
  • Color scale:
    ≤20 APHA
  • Ash:
    ≤0.01 %
  • Acidity (CH3COOH):
    ≤0.01 %

 

 

Frequently Bought Together