High Visibility Waistcoats, C475
Dodavatel: Portwest
Certifikáty
O tomto produktu
This vest made from 100% polyester (warp knit) features two bands of reflective tape on the body.
- Lightweight and comfortable
- Reflective tape for increased visibility
- Hook and loop closure for easy access
- Dual ID holder allows use of both portrait and landscape ID card display
- Generous fit for wearer comfort
Weight: 125 g/m²
Certifications: Certified to EN ISO 20471 after 50x washes. CE certified. Complies with RIS 3279-TOM for rail industry (orange only). UKCA marked.
Specifikace
- Catalog No:
- PRTWC475ORRXX/3X
- PRTWC475ORRS/M
- PRTWC475YERS/M
- PRTWC475YERXX/3X
- PRTWC475YERL/XL
- Model:
- C475
- C475
- C475
- C475
- C475
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Fabric:
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- Weight:
- 125 g/m²
- 125 g/m²
- 125 g/m²
- 125 g/m²
- 125 g/m²
Specifikace
Frequently Bought Together