Titrators, coulometric, 756/831 KF
Catalog # METR2.831.0010
Supplier: METROHM
Specifications
- Description:Titrator, coulometric, 831 KF, with generator electrode with diaphragm
- Seq:03
- Connections:2× RS232
- Display:Backlit graphic display
- Dosing volume:10 µg - 200 mg
- Keypad:Incorporated keypad
- Languages:English, German, French, Spanish, Italian, Portuguese, Swedish
- W×D×H:145×307×169 mm
- Pk:1
Specifications
About this item
The 756 and 831 coulometers are ideal for water content determination down to trace levels with guaranteed precision and accuracy.
- Backlit graphical display, multi-language dialog, easy to use
- Screen provides a clear presentation of the parameters and graphically shows the course of the KF determination (live curve, μg water versus time)
- Two RS-232 interfaces allow communication with a balance, external printer and/or computer
- Standard and Expert mode: In the standard mode only those functions are accessible that are needed in routine work
- Integrated method memory has space for about 100 methods
- Can be operated together with a KF oven
Recommended measuring range: 10 µg - 200 mg (absolute water)
Ordering information: Supplied with generator electrode and comprehensive accessories.