Moisture analysers
Catalog # ANDAMF-50
Supplier: AnD Instruments Ltd (A&D)
Specifications
- Model:MF-50
- Capacity:51 g
- Temperature range:50...200 °C (1 °C increments)
- Description:Moisture analyser
- Seq:01
- Pan size:Ø 85 mm
- Display:Large bright vacuum fluorescent display (VFD)
- Displayed results:% moisture (wet or dry base), % dry content, % Ratio, weight (g)
- Heater type:Halogen
- Moisture range:0,05 ; 0,1 ; 1,0
- Program memory:10 sets
- Repeatability:Std. Dev. 0,2 (1 g sample) ; 0,05 (5 g sample) %
- Weight:6 kg
- W×D×H:215×320×173 mm
- Pk:1
Specifications
About this item
The moisture analyser is designed with super hybrid sensor (S.H.S.) technology adopted in an analytical balance. This provides precise results and greater repeatability.
- Accuracy verification with Sodium Tartrate Dihydrate (standard with MS-70 and MF-50)
- Calibration function for heating temperature (for MS-70)
- Five different measurement programs and selectable heating patterns
- Translucent window enabling progress check
- Memory function for measurement conditions
- Standard software WinCT-Moisture (MS-70) for real-time graph displaying and WinCT (MF-50)
The moisture analyser, based on the principle of thermogravimetric analysis, dries a sample using fast and uniform heating with halogen lamp and innovative Secondary Radiation Assist (SRA) technology and obtains the moisture content in % and other results by the difference between the wet weight and dry weight. Low moisture content measurement at 10 ppm (0,001%) resolution (MS-70).
The GLP/GMP/GCP/ISO compliant output and quick reference card are provided in the analyser.
Ordering information: Optional accessories include sample pans (20 for MS/MF and 10 for ML ), pan handles (2 for MS/MF and 1 for ML), tweezers (for MS/MF), spoon (for MS/MF ), test sample (30 g of Sodium Tartrate Dihydrate for MS/MF ), CD-ROM ( WinCT-Moisture for MS, WinCT for MF), glass fibre sheet (for MS/MF), RS232C cable (for MS/MX), display cover, dust cover (for MS/MF), quick reference card, power cable, fuse and instruction manual.