Order Entry
Slovakia
ContactUsLinkComponent
Copper(II) acetate monohydrate ACS
Copper(II) acetate monohydrate ACS
Certificates
undefined
Copper(II) acetate monohydrate ACS

Specification Test Results

  • Appearance:
    Blue-green to dark green Solid
  • Infrared spectrum:
    Conforms
  • Titration Iodometric:
    98.0 to 102.0 %
  • Chloride (Cl):
    ≤30 ppm
  • Sulfate (SO4):
    ≤100 ppm
  • Calcium (Ca):
    ≤50 ppm
  • Iron (Fe):
    ≤20 ppm
  • Nickel (Ni):
    ≤100 ppm
  • Potassium (K):
    ≤100 ppm
  • Sodium (Na):
    ≤500 ppm
  • Insoluble matter:
    ≤0.01 %

Specification Test Results

Related Information

Frequently Bought Together