Order Entry
Slovakia
ContactUsLinkComponent
Distillation flasks, engler type, KIMBLE®
Distillation flasks, engler type, KIMBLE®
Catalog # KIML634626015125
Supplier:  KIMBLEKONTES
undefined
Distillation flasks, engler type, KIMBLE®
Catalog # KIML634626015125
Supplier:  KIMBLEKONTES

Specifications

  • Capacity:
    125 ml
  • Height:
    214 mm
  • Neck I-Ø:
    7 mm
  • Pk:
    1

Specifications

About this item

Borosilicate glass, with one reference mark.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Uniform wall thickness distribution makes these flasks ideal for heating applications and distillations.

Complies to ASTM E133.

Certifications: Complies to ASTM E133.