Distillation flasks, Engler type
125 ml, 215 mm, 68 mm
Catalog # GLAS073.205.01
Supplier: GLASSCO
Jump to:
Product Details & Documents
Borosilicate glass 3.3, without reference mark.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Uniform wall thickness distribution makes these flasks ideal for heating applications and distillations.
Certifications: Complies to ASTM E1405
Specifications
- Ext.Ø:68 mm
- Capacity:125 ml
- Height:215 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



