Order Entry
Slovakia
ContactUsLinkComponent
Pharmaceutical infrared lamp, Vitrum
Pharmaceutical infrared lamp, Vitrum
Catalog # VITU3010CZ
Supplier:  VITRUM
undefined
Pharmaceutical infrared lamp, Vitrum
Catalog # VITU3010CZ
Supplier:  VITRUM

Specifications

  • Description:
    Infrared lamp, 230 V, 250 W
  • Height:
    540 mm
  • Pk:
    1

Specifications

About this item

The pharmacy infra-red lamp is designed for low-temperature dissolution of ointment and suppository bases or similar substances with a low melting temperature.

The melting of these materials is carried out in appropriate bowls located on the earthenware base of the lamp. The height setting of the heat source can be changed by sliding it around the stand using a threaded rose and a handle. The extreme positions and straight guide are secured by a groove with stops.

Maximum melting point: 80 ° C
Inlet length: 2 m
Weight: 4.5 kg

The price includes installation, commissioning and operator training.