High visibility sweatshirts, hooded, B304
Supplier: Portwest
Certificates
About this item
These sweathshirts are made from a special blend of 65% polyester and 35% cotton with a brushed back for extra warmth and comfort. The fabric provides breathability and flexibility combined with superior strength and durability.
- Ideal for environments where it's too cold for a T-shirt but not cold enough for a jacket
- Roomy fit, round neck
- Elasticated waistband and cuffs
Colour: Hi-vis yellow
Weight: 300 g/m²
EN ISO 20471 (Class 3)
Certifications: EN ISO 20471 (Class 3)
Specifications
- Catalog No:
- PRTWB303YERXXXL
- PRTWB303YERL
- PRTWB303YER5XL
- PRTWB303YERXL
- PRTWB303YERXXL
- PRTWB303YERM
- PRTWB303YER4XL
- PRTWB303YERS
- Model:
- B303
- B303
- B303
- B303
- B303
- B303
- B303
- B303
- Garment application:
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- Weight:
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
Specifications
Frequently Bought Together