Order Entry
Slovakia
Orders LinkContactUsLinkComponent
 

Heating tapes, HBV

 :   HORST
Heating tapes, HBV
 :  HORST
 
Heating tapes, HBV

 

 

The heating tape comes with 1,4301 (V2A) stainless steel protective braid and multiple electrical glass-yarn insulation. This braid minimises the release of fibres.

  • Nominal temperature: 450 °C
  • Nominal voltage: ~230 V
  • Thickness×Breadth: 5×30 mm
Product Family Options

 

  • Description
     
     
  • Heating tape HBV, 0,5 m length, 100 W
       
       
    1 * 1 items
    1 * 1 items

  • Heating tape HBV, 1,0 m length, 250 W
       
       
    1 * 1 items
    1 * 1 items - 202,22 €
    202,22 €
    1 * 1 items
       202,22 €

  • Heating tape HBV, 1,5 m length, 350 W
       
       
    1 * 1 items
    1 * 1 items

  • Heating tape HBV, 2,0 m length, 500 W
       
       
    1 * 1 items
    1 * 1 items

  • Heating tape HBV, 2,5 m length, 600 W
       
       
    1 * 1 items
    1 * 1 items

  • Heating tape HBV, 3,0 m length, 750 W
       
       
    1 * 1 items
    1 * 1 items

  • Heating tape HBV, 5,0 m length, 1250 W
       
       
    1 * 1 items
    1 * 1 items

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.