Order Entry
Slovakia
ContactUsLinkComponent
Precision balances, EW-i series
Precision balances, EW-i series
  611-3026
undefined
Precision balances, EW-i series
  611-3026

 

  • Model:
    EW-150i
  • Pan/Platform Size:
    Ø 110 mm
  • Seq:
    01
  • Pk:
    1
  • Readability:
    0,01 / 0,02 / 0,05 g
  • Weighing cap.:
    30 / 60 / 150 g
  • Linearity:
    ±10/ ±20 / ±50 mg

 

 

Compact, lightweight, low profile balances from A&D with a triple range for versatile operation. The balances feature a rugged housing and stainless steel pan for reliable, accurate weighing. Full digital calibration with user definable calibration mass. All models feature auto-off function, overload protection, standard comparator function (HI/OK/LO annunciator) and counting function with Automatic Counting Accuracy Improvement. GLP conformity with ID and serial number outputs.

  • Nine built-in weighing units plus counting and percentage software
  • Large backlit LCD display with wide viewing angle
  • RS232C bi-directional interface
  • Optional rechargeable battery pack for portable operation
  • Levelling feet and level bubble for accurate weighing

Please note these products are not available in Republic of Ireland or Northern Ireland.

 : Please contact your local Avantor sales office for details on other accessories, including rechargeable Ni-MH battery, calibration weights and under balance weighing hook (for EW-12Ki only).
 : Supplied with AC adapter.