Forestry trousers, Oak Chainsaw CH11
: Portwest
These trousers have 9 layers of protection to the front of each leg and are mainly intended to be used for forestry work by professional lumberjacks who work with both feet on the ground. Made of 65% polyester and 35% cotton, the trousers are sweat wicking, light and flexible.
- Highly durable and water-repellent
- Provides breathability and comfort to the chainsaw wearer
- Elasticated waistband with belt loops
- Two inset pockets and one zipped back pocket
- Lining made of 43% polyester and 57% PP
Weight: 245 g/m² (outside fabric), 120 g/m² (lining)
: EN 381-5:1995, class 1, type A, 20 M/S
- Catalog No:
- PRTWCH11BKRS
- PRTWCH11BKRXL
- PRTWCH11BKRXXL
- PRTWCH11BKRL
- PRTWCH11BKRM
- Model:
- Oak Chainsaw CH11
- Oak Chainsaw CH11
- Oak Chainsaw CH11
- Oak Chainsaw CH11
- Oak Chainsaw CH11
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Fabric:
- Outer: 65% polyester and 35% cotton, Lining: 43% polyester and 57% PP
- Outer: 65% polyester and 35% cotton, Lining: 43% polyester and 57% PP
- Outer: 65% polyester and 35% cotton, Lining: 43% polyester and 57% PP
- Outer: 65% polyester and 35% cotton, Lining: 43% polyester and 57% PP
- Outer: 65% polyester and 35% cotton, Lining: 43% polyester and 57% PP
- Weight:
- Weight as 245 g/m² (outside fabric), 120 g/m² (lining)
- Weight as 245 g/m² (outside fabric), 120 g/m² (lining)
- Weight as 245 g/m² (outside fabric), 120 g/m² (lining)
- Weight as 245 g/m² (outside fabric), 120 g/m² (lining)
- Weight as 245 g/m² (outside fabric), 120 g/m² (lining)
Frequently Bought Together