Order Entry
Slovenia
Orders LinkContactUsLinkComponent
 

Baskets and Accessories for Modular Basket Systems

Elma Pin 10×0158, plastic, Ext.Ø×H: 50×40 mm, Int.Ø×H: 40×25 mm
Catalog # ELMA1125210
Supplier:   ELMA SCHMIDBAUER
Baskets and Accessories for Modular Basket Systems
Catalog # ELMA1125210
Supplier:  ELMA SCHMIDBAUER
Baskets and Accessories for Modular Basket Systems
Baskets and Accessories for Modular Basket Systems

Elma Pin 10×0158, plastic, Ext.Ø×H: 50×40 mm, Int.Ø×H: 40×25 mm

Price
16,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These accessories for the modular basket system for Elmasonic P, Elmasonic select, EASY make cleaning small parts easy. These components for use with the Modular Basket System allow users to combine, adapt and customise the basket system for their requirements for cleaning with for Elmasonic P, Elmasonic Select and EASY ultrasonic baths.

  • Basket for cleaning small parts
  • Compatible with Elma pins
  • Modular Basket System is a powerful tool enabling effective and efficient cleaning processes as well as flexible loading
  • The number of objects that can be cleaned in the basket is maximised
  • Optimal cleaning results are ensured thanks to perfect placement
  • Helps save water, cleaning chemicals, energy as well as time and money
Specifications
  • Description:
    Elma Pin 10×0158, plastic, Ext.Ø×H: 50×40 mm, Int.Ø×H: 40×25 mm
  • Seq:
    10